
TRUEREACH 4K at 60HZ HDMI EXTENDER OVER ETHERNET CABLE - 4K 60HZ UP TO 196FT 60M
Mfr # Y10G013-B1
Zoro # G214936239
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Receiver Width
1.58"
Maximum Operating Distance
196.85 ft
Graphics Modes
4K
Connectivity Technology
Wired
HDBase-T
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10G013-B1
Zoro #
G214936239
UPC #
810136921212
Country of Origin
China
Dimensions
Receiver Width
1.58"
Receiver Height
0.59"
Transmitter Depth
2.63"
Transmitter Width
1.58"
Transmitter Height
0.59"
Receiver Depth
2.63"
Details
Maximum Operating Distance
196.85 ft
Graphics Modes
4K
Connectivity Technology
Wired
HDBase-T
Yes
Supported Video Modes
1080p, 576p, 480i, 576i, 720p, 1080i, 480p
Twisted Pair Cable Standard
Category 6a, Category 7, Category 6
Package Contents
(1) CAT6 Transmitter (1) CAT6 Receiver
Environmentally Friendly
Yes
Maximum Video Resolution
409(6) 2160
Network (RJ-45)
Yes
Item
Video Extender Transmitter/Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.