
TrueReach 4K at 60Hz HDMI KVM Extender over CAT6/CAT6a/Cat7 Ethernet Cable - Supports USB KVM
Mfr # Y10G006-B1
Zoro # G916424355
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Maximum Extended Range
230 ft
Input Voltage
12 V DC
HDMI
Yes
Data Transfer Rate
2.25-GB/s
Product Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10G006-B1
Zoro #
G916424355
UPC #
810137000000
Country of Origin
China
Details
Item
HDMI Extender
Maximum Extended Range
230 ft
Input Voltage
12 V DC
HDMI
Yes
Data Transfer Rate
2.25-GB/s
Product Material
Metal
Number of HDMI Ports
3
Description
TrueReach 4K at 60Hz HDMI KVM Extender over CAT6/CAT6a/Cat7 Ethernet Cable - Supports USB KVM keyboard, mouse, Touch Screen - 4K 60Hz up to 230ft 70m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.