TrueReach TR17 4K 60Hz HDR HDMI KVM Extender over Ethernet - Supports USB & Audio KVM - Up to 197ft
- Mfr # Y10G017-B1
- Zoro # G721707674
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
HDMI Out
Yes
Color
Black
HDMI In
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10G017-B1
- Zoro #
- G721707674
- UPC #
- 810136922509
- Country of Origin
- China
- Item
- Video Extender Transmitter/Receiver
- Network (RJ-45)
- Yes
- Number of Network (RJ-45) Ports
- 2
- HDMI Out
- Yes
- Color
- Black
- HDMI In
- Yes
- Package Contents
- 1x Transmitter, 1x Receiver, 1x DC 5V/2A, 1x USB cable, 1x User manual, 4x Mounting ear, 10x Screw, Mounting Brackets
- Twisted Pair Cable Standard
- Category 7, Category 6, Category 6a
- Connectivity Technology
- Wired
- Graphic Mode
- 4K
- Mount Type
- Wall Mountable
- Number of USB Ports
- 3
- Number of HDMI Inputs
- 1
- USB
- Yes
- Supported Video Modes
- 480p, 1080p, 576p, 480i, 1080i, 576i
- Number of HDMI Outputs
- 2
- Maximum Operating Distance
- 196.85 ft
- Max. Resolution
- 4096 x 2160
Dimensions
- Transmitter Depth
- 3.35 in
- Receiver Depth
- 3.35 in
- Receiver Width
- 2.95 in
- Transmitter Width
- 2.95 in
- Receiver Height
- 0.83 in
- Transmitter Height
- 0.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.