
USB 2.0 EXTENSION CBL TYPE A-F
Mfr # Y10C117-B1
Zoro # G516041099
product price: $2.25
/eaSold in multiples of 3 for $6.75
Key Features
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Product Line
Premium
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C117-B1
Zoro #
G516041099
UPC #
876910000306
Country of Origin
China
Details
Environmentally Friendly
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type A - Female
Product Line
Premium
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Connector on Second End Details
1 x USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Device Supported
Scanner, Printer, Digital Camera, Flash Drive, Hard Drive, Network Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.