Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 TYPE A TO TYPE B M/M 1

  • Mfr # Y10C115-B1

  • Zoro # G216081920


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Data Transfer Speed
480-Mbit/s
Device Supported
Hard Drive, Printer, Scanner
Product Line
Premium
Connector Plating
Nickel
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C115-B1
Zoro #
G216081920
UPC #
876910000283
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
Device Supported
Hard Drive, Printer, Scanner
Item
Data Transfer Cable
Product Line
Premium
Connector Plating
Nickel
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.