Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 TYPE A TO TYPE B M/M 1

  • Mfr # Y10C116-B1

  • Zoro # G416081942


product price: $4.29
/ea
Sold in multiples of 4 for $17.16

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10C116-B1
Zoro #
G416081942
UPC #
876910000290
Country of Origin
China

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Cable Type
USB
Device Supported
Scanner, Printer, Hard Drive
Product Line
Premium
End 1 Connection Type
USB 2.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.