
USB 2.0 TYPE A TO TYPE B M/M 1
Mfr # Y10C209-B1
Zoro # G415732111
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Data Transfer Speed
60-Mbit/s
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Printer, Portable Hard Drive, Scanner, Notebook
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C209-B1
Zoro #
G415732111
UPC #
810606031076
Country of Origin
China
Details
Data Transfer Speed
60-Mbit/s
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Printer, Portable Hard Drive, Scanner, Notebook
Connector Plating
Nickel
Environmentally Friendly
Yes
Color
Black
End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
Cable Type
USB
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.