
USB 3.0 EXTENSION CBL TYPE A-F
Mfr # Y10C262-BL1
Zoro # G515732110
product price: $1.55
/eaSold in multiples of 5 for $7.75
Key Features
Cable Type
USB
Product Line
Premier
End 1 Connection Type
USB 3.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C262-BL1
Zoro #
G515732110
UPC #
810606034695
Country of Origin
China
Details
Cable Type
USB
Product Line
Premier
End 1 Connection Type
USB 3.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Female
Item
Data Transfer Cable
Color
Blue
Cable Characteristic
Extension Cable
Device Supported
Digital Camera, Flash Drive, Computer, Media Player, Scanner, Peripheral Device, Network Adapter, External Hard Drive, Printer
End 2 Connection Type
USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.