Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 TO 2.5IN SATA III HDD

  • Mfr # Y10A227-B1

  • Zoro # G816060820


product price: $7.39
/ea

Key Features

End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB Type A - Male
Color
Black
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A227-B1
Zoro #
G816060820
UPC #
810606031540
Country of Origin
China

Details

End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB Type A - Male
Color
Black
Conductor
Copper
Product Line
Premium
Cable Type
SATA/USB
Item
Data Transfer Cable
Device Supported
Solid State Drive, Notebook, Hard Drive, Ultrabook, Storage Drive
Connector on First End Details
1 x SATA - Male, 1 x Power - Male
End 1 Connection Type
Power - Male, SATA - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.