Zoro Homepage

USB A TO MICRO B USB CBL 2M/6.

  • Mfr # Y10C110-B1

  • Zoro # G716040649


product price: $2.39
/ea
Sold in multiples of 3 for $7.17

Key Features

End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C110-B1
Zoro #
G716040649
UPC #
853920000458
Country of Origin
China

Details

End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Tablet, Smartphone
Cable Type
USB
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.