USB-C DUAL DISPLAY PORTABLE DOCK MULTIPORT WITH DP 1.4 ALT MODE - 1X HDMI & 1X D

  • Mfr # Y10P029-S1

  • Zoro # G122442570


product price: $71.59
/ea

Key Features

HDMI
Yes
Features
Power Delivery Pass-through
DisplayPort
Yes
Operating System
Mac OS X 10.14 Mojave, macOS 14, Windows 10, Windows 11, iPadOS, Mac OS X 10.15 Catalina, ChromeOS, Windows 8, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Mac OS X 11.0 Big Sur, Android, Mac OS X 10.13 High Sierra
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P029-S1
Zoro #
G122442570
UPC #
810136920888
Country of Origin
China

Dimensions

Width
2.10 in
Height
0.50 in

Details

HDMI
Yes
Features
Power Delivery Pass-through
DisplayPort
Yes
Operating System
Mac OS X 10.14 Mojave, macOS 14, Windows 10, Windows 11, iPadOS, Mac OS X 10.15 Catalina, ChromeOS, Windows 8, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Mac OS X 11.0 Big Sur, Android, Mac OS X 10.13 High Sierra
USB Type-C
Yes
Compatible Devices
Desktop PC, Monitor, Tablet, Notebook
HDMI Version
1.4
Screen Mode Supported
4K @ 60Hz, 8K @ 30Hz, 4K @30Hz
Number of RJ-45 Ports
1
Interfaces
USB Type C
Number of USB Type-A Ports
2
Color
Silver
Charging Capability
Yes
Maximum Data Transfer Rate
640-MB/s
Connectivity Technology
Wired
USB Power Delivery
100W
Management Features
Wake-on-LAN
Network (RJ-45)
Yes
USB Charging Port
4
Item
Docking Station
Number of USB Type-C Ports
2
USB Type-A
Yes
Number of HDMI Outputs
1
Number of DisplayPort Outputs
1
USB Type-C Detail
1 x Type-C Data, 1 x Type-C PD Charging
Supported Resolutions
7680 x 4320, 3840 x 2160
Number of Displays Supported
2
Ethernet Technology
Gigabit Ethernet
DisplayPort Version
1.4

Description

P 8K@30HZ - 1X USB-C DATA, 2X USB TYPE-A - GIGABIT - USB-C 100W PD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.