Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DUAL HDMI DISPLAY PORTABLE DOCK MULTIPORT WITH DP 1.4 ALT MODE - 2X HDMI 4

  • Mfr # Y10P030-S1

  • Zoro # G422446919


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Supported Resolutions
3840 x 2160, 7680 x 4320
Number of USB Type-A Ports
2
Number of HDMI Outputs
2
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
8K @ 30Hz, 4K @30Hz, 4K @ 60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P030-S1
Zoro #
G422446919
UPC #
810136920895
Country of Origin
China

Dimensions

Height
0.60 in
Width
1.90 in

Details

Supported Resolutions
3840 x 2160, 7680 x 4320
Item
Docking Station
Number of USB Type-A Ports
2
Number of HDMI Outputs
2
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
8K @ 30Hz, 4K @30Hz, 4K @ 60Hz
Memory Card Reader
Yes
Network (RJ-45)
Yes
Memory Card Supported
SD, microSD
USB Power Delivery
100W
Management Features
Wake-on-LAN
Number of Displays Supported
2
USB Type-A
Yes
Operating System
Android, iPadOS, Mac OS X 10.13 High Sierra, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Mac OS X 10.14 Mojave, Ubuntu, Linux, Windows 11, ChromeOS, Windows 10, Mac OS X 12.0 Monterey, Windows 8, Mac OS X 11.0 Big Sur, macOS 14
Features
Power Delivery Pass-through, Card Reader
USB Type-C
Yes
Number of USB Type-C Ports
1
Number of RJ-45 Ports
1
Charging Capability
Yes
USB Charging Port
3
Interfaces
USB Type C
HDMI
Yes
USB Type-C Detail
1 x Type-C Female
Maximum Data Transfer Rate
1.25-GB/s
Compatible Devices
Desktop PC, Monitor, Notebook, Tablet
Connectivity Technology
Wired

Description

K@60HZ - 1X USB-C 10GBPS, 2X USB-A 10GBPS, GIGABIT, SD/MICRO SD 3.0 -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.