Zoro Homepage

USB-C EXTERNAL MEMORY CR

  • Mfr # Y10A252-B1

  • Zoro # G714878053


product price: $24.39
/ea

Key Features

Data Transfer Rate
104-MB/s
Number of Memory Card Types Supported
2-in-1
Memory Card Supported
Micro Size MultiMediaCard (MMC), SDXC, TransFlash, SD, Reduced Size MultiMediaCard (MMC), microSD, SDHC, microSDHC, MMCmobile, MultiMediaCard (MMC)
Host Interface
Thunderbolt, USB 3.1 Type C
Mount Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A252-B1
Zoro #
G714878053
UPC #
810606035203
Country of Origin
Viet Nam

Details

Item
Flash Reader
Data Transfer Rate
104-MB/s
Number of Memory Card Types Supported
2-in-1
Memory Card Supported
Micro Size MultiMediaCard (MMC), SDXC, TransFlash, SD, Reduced Size MultiMediaCard (MMC), microSD, SDHC, microSDHC, MMCmobile, MultiMediaCard (MMC)
Host Interface
Thunderbolt, USB 3.1 Type C
Mount Type
External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.