
USB-C MULTIPORT ADAPTER - ALUMINUM GREY
Mfr # Y10A266-A1
Zoro # G914878051
product price: $25.29
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DVI Digital Video, HD-15 VGA, HDMI Digital Audio/Video
Overall Length
3.4 in
Length
3.4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A266-A1
Zoro #
G914878051
UPC #
810606037504
Country of Origin
Viet Nam
Dimensions
Overall Length
3.4 in
Length
3.4 in
Width
1.8 in
Height
0.6 in
Details
Item
A/V Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DVI Digital Video, HD-15 VGA, HDMI Digital Audio/Video
Color
Gray
Material
Aluminum
Features
HDCP 1.4, Plug and Play, HDCP 2.2, Active, Strain Relief, HDR Support
Connector on First End Details
1 x USB Type C - Male
Maximum Resolution Supported
3840 x 2160
Adapter Type
DVI/HDMI/USB Type C/VGA
Connector on Second End Details
1 x DVI Digital Video, 1 x HDMI Digital Audio/Video, 1 x 15-Pin HD-15 VGA
Product Material
Aluminum - Enclosure
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.