Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT ADAPTER-ALUMINUM

  • Mfr # Y10A236-A1

  • Zoro # G414897835


product price: $41.45
/ea

Key Features

OS Compatibility
Android, ChromeOS, Linux, macOS, Windows
Includes
Docking Station 1 x User Manual
Width
1.34 in
Height
0.55 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A236-A1
Zoro #
G414897835
UPC #
810606034992
Country of Origin
Viet Nam

Dimensions

Width
1.34 in
Height
0.55 in

Details

Item
Docking Station
OS Compatibility
Android, ChromeOS, Linux, macOS, Windows
Includes
Docking Station 1 x User Manual
Color
Gray
Watts
100 W
USB Type-A
Yes
Compatibility
Compatible Products: Apple MacBook Air, Apple MacBook Pro, HP EliteBook, Google Chromebook, Dell XPS
Memory Card Supported
microSD, SD
Network (RJ-45)
Yes
Number of USB 3.0 Ports
2
Device Supported
Notebook/Monitor
Supported Resolutions
3840 x 2160
Host Interface
USB Type C
Thunderbolt
Yes
Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired
Number of USB Type-C Ports
1
Memory Card Reader
Yes
Number of USB Ports
3
Number of USB Type-A Ports
2
USB Type-C
Yes
Ethernet Technology
Gigabit Ethernet
Number of HDMI Ports
1
Brand Compatibility
Dell, Lenovo, Apple, Google, HP
USB Type-C Detail
1 - USB Type-C (24 pin) USB 3.0 (5Gbps) Male
Number of RJ-45 Ports
1
Screen Mode
4K
HDMI
Yes
Compatible Devices
Notebook, Monitor
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes
Screen Mode Supported
4K
Interfaces
USB Type C
Operating System
Android, Windows, macOS, Linux, ChromeOS
USB Charging Port
3
For Use With
Compatible Products: Apple MacBook Air Apple MacBook Pro HP EliteBook Google Chromebook Dell XPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.