Zoro Homepage

USB-C MULTIPORT ADAPTER - BLACK

  • Mfr # Y10A248-B1

  • Zoro # G014911610


product price: $29.15
/ea

Key Features

Includes
Docking Station, (1) Instruction Manual
Color
Black
Width
4.02 in
Compatible With
Chromebook, Dell XPS, Apple MacBook Pro
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A248-B1
Zoro #
G014911610
UPC #
810606035111
Country of Origin
Viet Nam

Dimensions

Width
4.02 in
Height
0.59 in

Details

Item
Docking Station
Includes
Docking Station, (1) Instruction Manual
Color
Black
Compatible With
Chromebook, Dell XPS, Apple MacBook Pro
Device Supported
Monitor, Notebook
VGA
Yes
Host Interface
USB Type C
Number of USB Type-C Ports
1
USB Type-C
Yes
Number of HDMI Ports
1
HDMI
Yes
USB Type-C Detail
1 - USB Type-C (24 pin) USB 3.0 (5Gbps) Male
Environmentally Friendly
Yes
Thunderbolt
Yes
Operating System Supported
Linux, ChromeOS, Android, macOS, Windows
USB Type-A
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of USB 3.0 Ports
1
Supported Resolutions
3840 x 2160, 1920 x 1200, 1920 x 1080
Ethernet Technology
Gigabit Ethernet
Number of RJ-45 Ports
1
Screen Mode Supported
2K, Full HD, 4K
Compatibility
Chromebook, Dell XPS, Apple MacBook Pro
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Form Factor
Portable
Package Contents
Docking Station, 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.