Zoro Homepage

USB-C MULTIPORT ADAPTER-USB-C DOCK

  • Mfr # Y10A263-B1

  • Zoro # G414897828


product price: $45.35
/ea

Key Features

OS Compatibility
macOS, iPadOS, ChromeOS, Windows, Android
Color
Black
Watts
100 W
Brand Compatibility
Microsoft, Apple, HP, Lenovo, Samsung, Dell, Google
Number of RJ-45 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A263-B1
Zoro #
G414897828
UPC #
810606037474
Country of Origin
Viet Nam

Details

Item
Docking Station
OS Compatibility
macOS, iPadOS, ChromeOS, Windows, Android
Color
Black
Watts
100 W
Brand Compatibility
Microsoft, Apple, HP, Lenovo, Samsung, Dell, Google
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Connectivity Technology
Wired
USB Type-A
Yes
Memory Card Supported
SD, microSD
Number of USB Type-A Ports
3
Compatibility
Compatible Devices: Dell, HP, Lenovo, Surface, Chromebook, MacBook, iPad Pro, Samsung
Network (RJ-45)
Yes
Screen Mode
WUXGA, 4K, Full HD
Supported Resolutions
1920 x 1080, 3840 x 2160, 1920 x 1200
Memory Card Reader
Yes
VGA
Yes
USB Type-C
Yes
Number of USB 3.0 Ports
3
HDMI
Yes
Device Supported
Notebook/Tablet/Smartphone/Monitor
Number of USB Type-C Ports
2
Host Interface
USB Type C
USB Type-C Detail
(1) 100W Power Delivery

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.