Zoro Homepage

USB-C MULTIPORT ADP+PD CHARGING

  • Mfr # Y10A249-A1

  • Zoro # G114911534


product price: $30.39
/ea

Key Features

Includes
Docking Station, (1) User Manual
Compatible With
Apple MacBook Pro, Google Chromebook Pixel
Network (RJ-45)
Yes
Operating System Supported
Android, Linux, Windows, ChromeOS, macOS
Screen Mode Supported
4K, 2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A249-A1
Zoro #
G114911534
UPC #
810606035128
Country of Origin
Viet Nam

Details

Item
Docking Station
Includes
Docking Station, (1) User Manual
Compatible With
Apple MacBook Pro, Google Chromebook Pixel
Network (RJ-45)
Yes
Operating System Supported
Android, Linux, Windows, ChromeOS, macOS
Screen Mode Supported
4K, 2K
Number of USB 3.0 Ports
2
HDMI
Yes
USB Type-C Detail
1 x USB-C Female (for data and Charging)
USB Type-C
Yes
Number of HDMI Ports
1
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Device Supported
Notebook
Supported Resolutions
3840 x 2160, 1920 x 1200
VGA
Yes
Maximum Power Supply Wattage
100 W
Number of USB Type-C Ports
1
Number of RJ-45 Ports
1
Host Interface
USB Type C
Environmentally Friendly
Yes
Compatibility
Apple MacBook Pro, Google Chromebook Pixel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Product Line
Premium
Package Contents
Docking Station, 1 x User Manual
Color
Aluminum Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.