Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT VIDEO ADAPTER - BLACK

  • Mfr # Y10A268-B1

  • Zoro # G814911438


product price: $46.69
/ea

Key Features

End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort 1.4a Digital Audio/Video - Female, HDMI 2.0 Digital Audio/Video
Color
Black
Features
HDCP 1.4, HDR10+, HDCP 2.3, Multi-Stream Transport (MST) Support, Display Stream Compression (DSC) 1.2a
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A268-B1
Zoro #
G814911438
UPC #
810606037528
Country of Origin
Viet Nam

Dimensions

Width
1.8 in
Height
0.5 in
Overall Depth
1.5 in
Depth
1.5 in

Details

Item
A/V Adapter
End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort 1.4a Digital Audio/Video - Female, HDMI 2.0 Digital Audio/Video
Color
Black
Features
HDCP 1.4, HDR10+, HDCP 2.3, Multi-Stream Transport (MST) Support, Display Stream Compression (DSC) 1.2a
Maximum Resolution Supported
7680 x 4320
Adapter Type
DisplayPort/HDMI/USB-C
Connector on First End Details
USB Type C
Connector on Second End Details
DisplayPort 1.4a Digital Audio/Video, HDMI 2.0 Digital Audio/Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.