Zoro Homepage

USB-C MULTIPORT VIDEO ADAPTER

  • Mfr # Y10A250-A1

  • Zoro # G114911749


product price: $24.79
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI Digital Video - Female, HD-15 VGA - Female, DVI Digital Video - Female
Length
3.3 in
Overall Length
3.3 in
Includes
Premium USB-C Multiport Video Adapter 3-in-1, 1 x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A250-A1
Zoro #
G114911749
UPC #
810606035135
Country of Origin
Viet Nam

Dimensions

Length
3.3 in
Overall Length
3.3 in
Width
1.7 in
Height
0.5 in

Details

Item
Video Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI Digital Video - Female, HD-15 VGA - Female, DVI Digital Video - Female
Includes
Premium USB-C Multiport Video Adapter 3-in-1, 1 x User Manual
Color
Gray Aluminum
Features
HDCP 2.2, HDR Support, HDCP 1.4, Single Stream Transport (SST)
Connector on First End Details
1 x USB Type C Male
Connector on Second End Details
1 x 15-Pin HD-15 VGA Female, 1 x DVI Digital Video Female, 1 x HDMI Digital Video Female
Adapter Type
DVI/HDMI/USB Type C/VGA
Maximum Resolution Supported
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Package Contents
Premium USB-C Multiport Video Adapter 3-in-1, 1 x User Manual
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.