USB-C PORTABLE DOCK MULTIPORT ADAPTER 100W PD 2X HDMI 1X VGA 4X USB-A SD/TF GIGA

  • Mfr # Y10P035-S1

  • Zoro # G522444600


product price:  $64.55
/ea

Key Features

USB Charging Port
5
Number of Displays Supported
3
USB Power Delivery
100W
Color
Gray
Features
Power Delivery Pass-through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P035-S1
Zoro #
G522444600
UPC #
810136920680
Country of Origin
China

Dimensions

Width
2.32 in
Height
0.59 in

Details

USB Charging Port
5
Number of Displays Supported
3
USB Power Delivery
100W
Color
Gray
Features
Power Delivery Pass-through
Number of USB 2.0 Ports
2
Operating System
Windows, macOS, ChromeOS
Number of VGA Outputs
1
USB Type-C
Yes
Network (RJ-45)
Yes
Compatible Devices
Microphone, Memory Card Reader, Mouse, Monitor, Keyboard, Notebook
VGA
Yes
Includes
Premium Docking Station User Manual
Number of RJ-45 Ports
1
Screen Mode Supported
4K UHD, Full HD, 4K @ 60Hz, 8K @ 30Hz
Item
Docking Station
Supported Resolutions
3840 x 2160, 7680 x 4320, 1920 x 1080
USB Type-A
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Management Features
Wake-on-LAN
Charging Capability
Yes
HDMI
Yes
Maximum Data Transfer Rate
1.25-GB/s
Memory Card Supported
SD, microSD
USB Type-C Detail
1 x Type-C 100W Power Delivery Pass-Through Laptop Charging Ports
Number of USB Type-C Ports
1
Memory Card Reader
Yes
Interfaces
USB Type C
Number of USB Type-A Ports
4
Number of HDMI Ports
2

Description

BIT RJ45 3.5MM AUDIO PORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.