Zoro Homepage

USB-C TO 3.5 MM HEADPHONE JACK ADAPTER - ALUMINUM - BLACK

  • Mfr # Y10A333-B1

  • Zoro # G716131781


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x 6-pin Mini-phone Audio - Female
Features
Plug & Play, High Resolution Audio (HRA)
Product Material
Aluminum
End 2 Connection Type
Mini-phone Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A333-B1
Zoro #
G716131781
UPC #
810136922431
Country of Origin
China

Dimensions

Width
7 in
Height
0.4 in

Details

End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 6-pin Mini-phone Audio - Female
Features
Plug & Play, High Resolution Audio (HRA)
Product Material
Aluminum
End 2 Connection Type
Mini-phone Audio - Female
Operating System Compatibility
Windows XP, Android, Windows 10, Windows 7, macOS, Linux, ChromeOS, Windows, Windows 11, Windows 8
Compatibility
Apple - iPad
Device Supported
Speaker, Headphone, Microphone, Computer, Headset, iPad
Connector on First End Details
1 x USB Type C - Male
Color
Black
Connector Gender on Second End
Female
Connector Gender on First End
Male
Cable Type
Mini-phone/USB-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.