USB C to 3.5mm Audio Adapter - Black - 1
- Mfr # Y10A244-B1
- Zoro # G514878109
product price:Â
$
8.45
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Mini-phone Stereo Audio - Female
Color
Black
Adapter Type
Mini-phone/USB-C
Connector on First End Details
1 x USB Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y10A244-B1
- Zoro #
- G514878109
- UPC #
- 810606035074
- Country of Origin
- Viet Nam
Details
- Item
- Audio Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- Mini-phone Stereo Audio - Female
- Color
- Black
- Adapter Type
- Mini-phone/USB-C
- Connector on First End Details
- 1 x USB Type C - Male
- Connector on Second End Details
- 1 x 4-Pin Mini-phone Stereo Audio - Female
- Series
- Premium
- Green Environmental Attribute
- Environmentally Friendly
- Product Line
- Premium
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.