Zoro Homepage

USB-C TO GIGABIT ETHERNET ADAPTER

  • Mfr # Y10A262-B1

  • Zoro # G314882313


product price: $26.29
/ea

Key Features

USB Type-C
Yes
Number of USB Type-C Ports
1
Number of USB 3.0 Ports
3
Ethernet Technology
Gigabit Ethernet
Maximum Power Supply Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A262-B1
Zoro #
G314882313
UPC #
810606037467
Country of Origin
Viet Nam

Details

Item
Docking Station
USB Type-C
Yes
Number of USB Type-C Ports
1
Number of USB 3.0 Ports
3
Ethernet Technology
Gigabit Ethernet
Maximum Power Supply Wattage
60 W
Device Supported
Desktop PC, Notebook
Thunderbolt
Yes
USB Type-A
Yes
Network (RJ-45)
Yes
Compatibility
Compatible Products: MacBook Pro, MacBook Air, Chromebook Pixel, Dell Latitude, Dell™ XPS, HP, Lenovo, USB-C port Equipped Device.
Number of RJ-45 Ports
1
USB Type-C Detail
USB-C 60W Power Delivery PD Charging
Connectivity Technology
Wired
Number of USB Type-A Ports
3
Host Interface
USB Type C
Color
Black
Compatible With
Compatible Products: MacBook Pro, MacBook Air, Chromebook Pixel, Dell Latitude, Dell™ XPS, HP, Lenovo, USB-C port Equipped Device.
Operating System
ChromeOS, Linux, Windows, macOS
Form Factor
Portable
Base Unit Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.