
USB-C TO GIGABIT NETWORK ADAPTER-GRAY.
Mfr # Y10A269-A1
Zoro # G014882316
product price: $20.15
/eaKey Features
Height
0.6 in
Depth
2.1"
Width
0.8 in
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A269-A1
Zoro #
G014882316
UPC #
810606037535
Country of Origin
Viet Nam
Dimensions
Height
0.6 in
Depth
2.1"
Width
0.8 in
Details
Item
Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 Type C
USB Standard
USB 3.1
Data Transfer Rate
640-MB/s
Total Number of Ports
1
Environmentally Friendly
Yes
Device Supported
Computer, Mac, Notebook
Color
Aluminum Gray
Maximum Data Transfer Rate
5-Gbit/s
Form Factor
Desktop
Number of Ports
1
Network Standard
10/100/1000Base-T
Features
Plug and Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.