
Usb-C To Hdmi Adapter - Usb Type-C To
Mfr # Y10C129-B1
Zoro # G9732679
product price: $14.29
/eaKey Features
Cable Type
HDMI/USB
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C129-B1
Zoro #
G9732679
UPC #
876910000429
Country of Origin
Unknown
Details
Cable Type
HDMI/USB
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
End 1 Connection Type
USB Type C - Male
Device Supported
HDTV, Notebook, MacBook Pro, Projector, MacBook, Monitor, TV, Chromebook
Color
Black
Product Line
Premium
Item
AV/Data Transfer Cable
Connector on First End Details
1 x USB Type C - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.