
USB-C TO HDMI CABLE 3FT 1M
Mfr # Y10C481-B1
Zoro # G114878387
product price: $21.59
/eaKey Features
End 1 Connection Type
HDMI Digital Audio/Video - Male
Cable Length
3 ft
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C481-B1
Zoro #
G114878387
UPC #
810606037481
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
HDMI/USB-C
Features
Reversible
Connector on First End Details
1 x 19-Pin HDMI Digital Audio/Video - Male
Device Supported
MacBook, Netbook, Notebook, Monitor, Computer, Chromebook, TV, Audio/Video Device, Workstation, Desktop Computer, Projector, HDTV
Connector on Second End Details
1 x 24-Pin USB Type C - Male
Supported Resolution
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.