
USB-C TO MINI DISPLAYPORT
Mfr # Y10A241-W1
Zoro # G414878162
product price: $14.95
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Female
Length
8 in
Overall Length
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A241-W1
Zoro #
G414878162
UPC #
810606035043
Country of Origin
Viet Nam
Dimensions
Length
8 in
Overall Length
8 in
Width
1.1 in
Height
0.6 in
Details
Item
A/V Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Female
Color
White
Features
HDCP 1.4, Reversible, HDCP 2.2, Damage Resistant, Passive
Material
Plastic
Connector on Second End Details
1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Female
Connector on First End Details
1 x 24-pin USB Type C - Male
Adapter Type
Mini DisplayPort/USB-C
Maximum Resolution Supported
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Series
Premium
Environmentally Friendly
Yes
Product Line
Premium
Product Material
Plastic
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.