USB-C TRIPPLE DISPLAY RD11 DOCKING STATION - 3X HDMI 4K@60HZ, 2X DISPLAYPORT 4K/

  • Mfr # Y10P026-S1

  • Zoro # G122446646


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Interfaces
USB4
Length
8.8 in
Height
0.90 in
Headphone/Microphone Combo Port
Yes
Charging Capability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10P026-S1
Zoro #
G122446646
UPC #
810136920857
Country of Origin
China

Dimensions

Length
8.8 in
Height
0.90 in
Width
3.30 in

Details

Interfaces
USB4
Headphone/Microphone Combo Port
Yes
Charging Capability
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Maximum Power Supply Wattage
134 W
HDMI Version
1.4
HDMI
Yes
Kensington Security Slot
Yes
DisplayPort Version
1.4
Number of DisplayPort Outputs
2
Management Features
Wake-on-LAN
Connectivity Technology
Wired
Maximum Data Transfer Rate
1.25-GB/s
Compatible Devices
Monitor, Tablet, Notebook, Desktop PC
Network (RJ-45)
Yes
Supported Resolutions
7680 x 4320, 3840 x 2160
USB Charging Port
5
Number of USB Type-C Ports
1
DisplayPort
Yes
Number of RJ-45 Ports
1
Number of USB Type-A Ports
4
Operating System
Windows 10, Mac OS X 12.0 Monterey, Ubuntu, Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Linux, ChromeOS, Mac OS X 10.13 High Sierra, Windows 11, macOS 14, Android, Windows 8, iPadOS, Mac OS X 11.0 Big Sur, Mac OS X 10.14 Mojave
USB Type-C Detail
1 x USB-C Gen 2 10G
USB Type-A
Yes
Number of HDMI Outputs
3
USB Type-C
Yes
Security Slot Type
Kensington Security Slot
Screen Mode Supported
8K @ 30Hz, 4K @ 60Hz
USB Power Delivery
96W
Number of Displays Supported
3
Item
Docking Station

Description

60HZ - 5X USB PORTS (USB-C 3.2 10GBPS, 1X USB TYPE-A, 2X USB TYPE-A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.