
Usb Male To Usb-C Female Connector Adap
Mfr # Y10A207-A1
Zoro # G9741517
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Color
Gray
Environmentally Friendly
Yes
Connector Plating
Nickel
Product Material
Aluminum
Adapter Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A207-A1
Zoro #
G9741517
UPC #
810606030932
Country of Origin
Unknown
Dimensions
Height
0.3 in
Width
0.6 in
Overall Length
1.3 in
Details
Color
Gray
Environmentally Friendly
Yes
Connector Plating
Nickel
Product Material
Aluminum
Adapter Type
USB
Connector on Second End Details
Type A USB 3.0 USB Male
Features
Reversible, Molded
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
USB 3.0 Type C Female
End 2 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type C - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.