Zoro Homepage

USB TYPE-A TO 3.5 MM HEADPHONE JACK ADAPTER - ALUMINUM - BLACK

  • Mfr # Y10A346-B1

  • Zoro # G916131697


product price: $9.85
/ea
Sold in multiples of 2 for $19.70

Key Features

End 1 Connection Type
Mini-phone Audio - Female
Connector on First End Details
1 x Mini-phone Audio - Female
Color
Black
Product Material
Aluminum
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A346-B1
Zoro #
G916131697
UPC #
810136922424
Country of Origin
China

Details

End 1 Connection Type
Mini-phone Audio - Female
Connector on First End Details
1 x Mini-phone Audio - Female
Color
Black
Product Material
Aluminum
Item
Audio Cable
Connector Gender on Second End
Male
End 2 Connection Type
USB 2.0 Type A - Male
Cable Type
Mini-phone/USB
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Female
Device Supported
PC, Gaming Headset, Chromebook, Sound Card, Phone, Audio Device, Tablet, Notebook, iPad, Microphone, Headphone, Speaker, MacBook Pro
Features
Plug & Play, Sturdy, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.