Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC 5-IN-1 4K MULTIPORT ADAPT

  • Mfr # Y10A312-S1

  • Zoro # G316105885


product price: $27.65
/ea

Key Features

Screen Mode Supported
4K @ 60Hz, 4K, 4K UHD
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Number of RJ-45 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A312-S1
Zoro #
G316105885
UPC #
810136920772
Country of Origin
China

Dimensions

Height
0.60 in
Width
0.90 in

Details

Screen Mode Supported
4K @ 60Hz, 4K, 4K UHD
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Number of RJ-45 Ports
1
Package Contents
Premium Docking Station, 1 x User Manual
HDMI
Yes
USB Type-C Detail
1 x USB-C Male
Management Features
Wake-on-LAN
Maximum Data Transfer Rate
640-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Number of HDMI Outputs
1
Charging Capability
Yes
Form Factor
Portable
Item
Docking Station
Operating System Supported
Android, macOS 14, Windows 10, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Mac OS X 10.14 Mojave, iPadOS, ChromeOS, Windows 11, Mac OS X 10.13 High Sierra, Windows 8, Mac OS X 13.0 Ventura
Color
Space Gray
Compatibility
Compatible Devices: Google Chromebook, Dell XPS Laptops, Apple MacBook, Microsoft Surface Tablet, Microsoft Surface Notebook, USB-C Laptops, USB-C Tablets, USB4 Laptops, Thunderbolt 3 Laptops, Thunderbolt 4 Laptops
Number of USB 3.2 Gen 1 Type-A Ports
3
Product Line
Premium
Device Supported
Keyboard, Mouse, Notebook, Smartphone, Monitor, Tablet, Flash Drive, Desktop PC
Host Interface
USB Type C
Supported Resolutions
3840 x 2160
USB Type-A
Yes
USB Type-C
Yes
Number of USB Type-A Ports
3
Connectivity Technology
Wired
Power Source Type
Power Adapter
Total Number of USB Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.