Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC 5-IN-1 MULTIPORT ADAPTER

  • Mfr # Y10A338-S1

  • Zoro # G616265050


product price: $39.55
/ea

Key Features

Connector Gender on Second End
Female
End 2 Connection Type
USB Type A - Female, Mini-phone Audio - Female, USB Type C - Female, HDMI Digital Audio/Video - Female
End 1 Connection Type
USB Type C - Male
Width
1.3 in
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A338-S1
Zoro #
G616265050
UPC #
810136921106
Country of Origin
China

Dimensions

Width
1.3 in
Overall Length
5.2 in
Height
0.4 in

Details

Connector Gender on Second End
Female
Item
A/V Adapter
End 2 Connection Type
USB Type A - Female, Mini-phone Audio - Female, USB Type C - Female, HDMI Digital Audio/Video - Female
End 1 Connection Type
USB Type C - Male
Color
Silver
Connector on First End Details
1 x USB Type C - Male
Adapter Type
3.5mm/HDMI/USB/USB-C
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x Mini-phone Audio - Female, 2 x USB Type A - Female, 1 x USB Type C - Female
Connector Gender on First End
Male
Compatibility
Apple - MacBook , Dell - XPS Laptop, Microsoft - Surface Tablet/Notebook
Features
Plug and Play, HDR Support, Charging, USB- Power Delivery (USB PD), Reversible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.