
USBC CHARGING CBL 1M 3 FT UP T
Mfr # Y10C287-B1
Zoro # G215733004
product price: $10.15
/eaKey Features
Cable Type
USB-C
Color
Black
Device Supported
Notebook, Chromebook, Power Bank, iPad, MacBook Pro, MacBook, Docking Station, Charger, MacBook Air
Connector on Second End Details
1 x USB 3.1 Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C287-B1
Zoro #
G215733004
UPC #
810606035494
Country of Origin
China
Details
Cable Type
USB-C
Color
Black
Device Supported
Notebook, Chromebook, Power Bank, iPad, MacBook Pro, MacBook, Docking Station, Charger, MacBook Air
Connector on Second End Details
1 x USB 3.1 Type C - Male
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Shielding
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type C - Male
Features
Fast Charging, Heavy Duty, USB- Power Delivery (USB PD)
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.