
USBC CHARGING CBL 2M 6 FT UP T
Mfr # Y10C274-W1
Zoro # G715732132
product price: $7.95
/eaKey Features
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Color
White
Features
Fast Charging, Heavy Duty, EMI Protection, USB- Power Delivery (USB PD)
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C274-W1
Zoro #
G715732132
UPC #
810606035302
Country of Origin
China
Details
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Color
White
Features
Fast Charging, Heavy Duty, EMI Protection, USB- Power Delivery (USB PD)
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
End 2 Connection Type
USB 3.1 Type C - Male
End 1 Connection Type
USB 3.1 Type C - Male
Item
Data Transfer Cable
Device Supported
Charger, MacBook Air, iPad, MacBook Pro, MacBook, Docking Station, Notebook, Power Bank, Chromebook
Shielding
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Cable Type
USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.