
USBC CHARGING CBL 2M 6 FT UP T
Mfr # Y10C288-B1
Zoro # G215732120
product price: $10.65
/eaKey Features
Cable Type
USB-C
Environmentally Friendly
Yes
Color
Black
Device Supported
Docking Station, MacBook Pro, Power Bank, MacBook Air, MacBook, Notebook, Chromebook, iPad, Charger
Features
Fast Charging, USB- Power Delivery (USB PD), Heavy Duty, EMI Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C288-B1
Zoro #
G215732120
UPC #
810606035500
Country of Origin
China
Details
Cable Type
USB-C
Environmentally Friendly
Yes
Color
Black
Device Supported
Docking Station, MacBook Pro, Power Bank, MacBook Air, MacBook, Notebook, Chromebook, iPad, Charger
Features
Fast Charging, USB- Power Delivery (USB PD), Heavy Duty, EMI Protection
Connector on Second End Details
1 x USB 3.1 Type C - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Shielding
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.