Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC CHARGING CBL 2M 6.5 FT UP

  • Mfr # Y10C499-W1

  • Zoro # G915732123


product price: $10.35
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Color
White
Cable Type
USB-C
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
MacBook Pro, Notebook, Mobile Phone, MacBook, MacBook Air, Chromebook, Docking Station, Wall Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C499-W1
Zoro #
G915732123
UPC #
810606038006
Country of Origin
China

Details

Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Color
White
Cable Type
USB-C
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
MacBook Pro, Notebook, Mobile Phone, MacBook, MacBook Air, Chromebook, Docking Station, Wall Charger
End 2 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Plating
Nickel
Features
Heavy Duty, USB- Power Delivery (USB PD), EMI Protection, Fast Charging
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.