
USBC CHARGING CBL 3M 10 FT UP
Mfr # Y10C275-W1
Zoro # G215732991
product price: $12.99
/eaKey Features
Device Supported
Notebook, iPad, Power Bank, MacBook Air, Mobile Device, Docking Station, Charger, Chromebook, MacBook, MacBook Pro
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C275-W1
Zoro #
G215732991
UPC #
810606035319
Country of Origin
China
Details
Device Supported
Notebook, iPad, Power Bank, MacBook Air, Mobile Device, Docking Station, Charger, Chromebook, MacBook, MacBook Pro
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
White
Item
Data Transfer Cable
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Shielding
Yes
End 2 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C
Connector Plating
Nickel
Features
USB- Power Delivery (USB PD), Fast Charging, EMI Protection, Heavy Duty
End 1 Connection Type
USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.