
USBC CHARGING CBL 3M 10 FT UP
Mfr # Y10C289-B1
Zoro # G715732996
product price: $16.85
/eaKey Features
Color
Black
Cable Type
USB-C
Connector Plating
Nickel
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.1 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C289-B1
Zoro #
G715732996
UPC #
810606035517
Country of Origin
China
Details
Color
Black
Cable Type
USB-C
Connector Plating
Nickel
Item
Data Transfer Cable
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Device Supported
Docking Station, MacBook Pro, Charger, MacBook, MacBook Air, Power Bank, Notebook, iPad, Chromebook
Connector on Second End Details
1 x USB 3.1 Type C - Male
Shielding
Yes
Features
Fast Charging, USB- Power Delivery (USB PD), Heavy Duty
End 2 Connection Type
USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.