
USBC CHARGING CBL .5M 1.6 FT U
Mfr # Y10C272-W1
Zoro # G515732998
product price: $8.99
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
MacBook, MacBook Pro, MacBook Air, iPad, Charger, Notebook, Chromebook
Color
White
Features
USB- Power Delivery (USB PD), Fast Charging, Heavy Duty, EMI Protection
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C272-W1
Zoro #
G515732998
UPC #
810606035289
Country of Origin
China
Details
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
MacBook, MacBook Pro, MacBook Air, iPad, Charger, Notebook, Chromebook
Color
White
Features
USB- Power Delivery (USB PD), Fast Charging, Heavy Duty, EMI Protection
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Cable Type
USB-C
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.