
USBC MALE TO USB MICRO-B FEMAL
Mfr # Y10A206-A1
Zoro # G316081967
product price: $3.75
/eaSold in multiples of 4 for $15.00
Key Features
Connector on Second End Details
1 x Type B Micro USB Female
Adapter Type
Micro USB/USB
Color
Gray
Connector on First End Details
1 x Type C USB Male
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A206-A1
Zoro #
G316081967
UPC #
810606030925
Country of Origin
China
Dimensions
Width
0.4 in
Height
0.2 in
Overall Length
0.9 in
Details
Connector on Second End Details
1 x Type B Micro USB Female
Adapter Type
Micro USB/USB
Color
Gray
Connector on First End Details
1 x Type C USB Male
Connector Plating
Nickel
Features
Molded
End 2 Connection Type
Micro USB Type B - Female
Item
Data Transfer Adapter
Product Material
Aluminum
End 1 Connection Type
USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.