Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC TO DVI CBL M/M- DUAL LINK

  • Mfr # Y10C205-B1

  • Zoro # G115732992


product price: $23.35
/ea

Key Features

Color
Black
Cable Type
DVI-D/USB-C
Features
Reversible
Device Supported
Workstation, Projector, MacBook Pro, Video Device, MacBook, Chromebook, TV
Supported Resolutions
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C205-B1
Zoro #
G115732992
UPC #
810606030918
Country of Origin
China

Details

Color
Black
Cable Type
DVI-D/USB-C
Features
Reversible
Device Supported
Workstation, Projector, MacBook Pro, Video Device, MacBook, Chromebook, TV
Supported Resolutions
2560 x 1600
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 25-Pin DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
1 x 24-Pin USB Type C - Male
Item
Video Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.