
USBC TO USB-B CBL 10FT 3M USB
Mfr # Y10C277-B1
Zoro # G115732107
product price: $9.39
/eaKey Features
Features
Reversible
End 2 Connection Type
USB 2.0 Type B - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C277-B1
Zoro #
G115732107
UPC #
810606035333
Country of Origin
China
Details
Features
Reversible
End 2 Connection Type
USB 2.0 Type B - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C/USB-B
Item
Data Transfer Cable
Device Supported
Scanner, Printer, Computer, Tablet, Smartphone, Hard Drive, Ultrabook
Data Transfer Speed
60-Mbit/s
Color
Black
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.