
USBC TO USB-B CBL 6FT 1.8M USB
Mfr # Y10C276-B1
Zoro # G615732102
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Device Supported
Scanner, Hard Drive, Smartphone, Ultrabook, Tablet, Printer, Computer
Data Transfer Speed
60-Mbit/s
Connector Plating
Nickel
Shielding
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C276-B1
Zoro #
G615732102
UPC #
810606035326
Country of Origin
China
Details
Device Supported
Scanner, Hard Drive, Smartphone, Ultrabook, Tablet, Printer, Computer
Data Transfer Speed
60-Mbit/s
Connector Plating
Nickel
Shielding
Yes
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type B - Male
Cable Type
USB-C/USB-B
Features
Reversible
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type B - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.