Zoro Homepage

USBC TO USB TYPE-A 3.0 CBL 6FT

  • Mfr # Y10C286-B1

  • Zoro # G715732118


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Color
Black
Connector Plating
Nickel
Device Supported
Camera, Hard Drive, Notebook, Chromebook, Cellular Phone, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C286-B1
Zoro #
G715732118
UPC #
810606035487
Country of Origin
China

Details

Connector on First End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Color
Black
Connector Plating
Nickel
Device Supported
Camera, Hard Drive, Notebook, Chromebook, Cellular Phone, Tablet, Smartphone
Features
USB- Power Delivery (USB PD)
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.