Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC TO VGA MULTIFUNCTION ADAP

  • Mfr # Y10A175-S1

  • Zoro # G516048340


product price: $35.99
/ea

Key Features

Height
0.4 in
Adapter Type
USB/VGA
Width
2.4 in
Environmentally Friendly
Yes
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A175-S1
Zoro #
G516048340
UPC #
876910000917
Country of Origin
China

Dimensions

Height
0.4 in
Width
2.4 in
Length
8 in

Details

Adapter Type
USB/VGA
Environmentally Friendly
Yes
Connection A
USB Type C
Item
Graphic Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.