
VGA TO HDMI PRTBL ADAPTER WITH
Mfr # Y10A218-B1
Zoro # G116265017
product price: $27.75
/eaKey Features
Connection B
1 x HDMI Digital Audio/Video - Female
Data Transfer Rate
6.7-Gbit/s
Device Supported
Notebook, Projector, PC, HDTV, MAC, Desktop Computer, Video Device
Cable Type
HDMI/USB/VGA/mini-phone
Material
Plastic, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A218-B1
Zoro #
G116265017
UPC #
810606031472
Country of Origin
China
Dimensions
Width
3.1 in
Height
0.5 in
Details
Connection B
1 x HDMI Digital Audio/Video - Female
Data Transfer Rate
6.7-Gbit/s
Item
A/V Cable
Device Supported
Notebook, Projector, PC, HDTV, MAC, Desktop Computer, Video Device
Cable Type
HDMI/USB/VGA/mini-phone
Material
Plastic, Copper
Conductor Material
Copper
Environmentally Friendly
Yes
Color
Black
Supported Resolution
1920 x 1080
Connection A
1 x Mini-phone Audio - Male, 1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.