VOLT C14 WALL MOUNT BRACKET - STEEL
Mfr # VT0026-B1
Zoro # G121703931
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Depth
12.20 in
Features
Flexible, Durable
Device Supported
Charging Station
Color
Black
Mount Surface
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT0026-B1
Zoro #
G121703931
UPC #
-
Country of Origin
China
Dimensions
Depth
12.20 in
Height
3.19 in
Width
23 in
Details
Features
Flexible, Durable
Device Supported
Charging Station
Color
Black
Item
Mounting Bracket
Mount Surface
Wall
Material
Steel
Rugged
Yes
Form Factor
Wall Mountable
Compatible With
Rocstor Volt C14
Mount Function
Wall Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.