VOLT DSC16 USB-C 16 PORT DESKTOP CHARGING STATION WITH DIVIDERS AND USB-C CHARGI

  • Mfr # VT0V002-01

  • Zoro # G414909118


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13.9 in
Input Voltage
120 V AC, 230 V AC
Overall Width
8.4 in
Includes
Volt DSC16 1000W Charging Station, 16 x Black 0.5m USB-C to USB-C Charging Cables
Overall Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT0V002-01
Zoro #
G414909118
UPC #
810136921168
Country of Origin
China

Dimensions

Overall Height
13.9 in
Overall Width
8.4 in
Overall Depth
1.7 in
Cable Length
1.64 ft

Details

Item
Charging Station
Input Voltage
120 V AC, 230 V AC
Includes
Volt DSC16 1000W Charging Station, 16 x Black 0.5m USB-C to USB-C Charging Cables
Device Supported
Desktop PC, Tablet PC, USB Type C Device, MacBook, Notebook, Chromebook
Connectivity Technology
Wired
Power Source
AC Adapter
Number Of Devices Charged Simultaneously
16
Host Interface
USB Type C
Charging Capability
Yes
Standards
UL, FCC/CE
USB Power Delivery
16 x Type-C 60W
Material
Metal, Plastic
Features
LED Indicator
Cables Included
16 x USB-C Charging Cables
Output Watts
1000 W
USB Type-C
Yes
Universal Adapter
Yes
Number of USB Type-C Ports
16
Color
Black
Frequency
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.