Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL MOUNT BRACKET VERTICAL 2U 19IN

  • Mfr # Y10E031-B1

  • Zoro # G214898124


product price: $48.85
/ea

Key Features

Load Capacity
125 lb
Mounting
Wall
Height
4.6 in
Material
Steel
Rack Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E031-B1
Zoro #
G214898124
UPC #
810606039683
Country of Origin
China

Dimensions

Height
4.6 in
Rack Depth
6 in
Rack Width
19 in
Length
6 in
Rack Height
2U
Width
20.2 in

Details

Load Capacity
125 lb
Mounting
Wall
Material
Steel
Rack Post Quantity
2
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Includes
(1) Vertical Wall Mount Bracket, 6 x Wood Screws, 8 x M5 Screws, 8 x M5 Cage Nuts, (1) Instruction Manual
Features
Heavy Duty, Vented
Item
Rack Mount Bracket
Application
Network Equipment, Patch Panel, A/V Equipment
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.